Check Availability
  • INGERSOLL RAND 

    24208597 Micro Ribbed V-Belt, Outside Length 49-7/32"

  • Item # 40AY87
  • Mfr. Model # 24208597
24208597 Micro Ribbed V-Belt, Outside Length 49-7/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40AY87
Mfr. Model # 24208597
UNSPSC #26111801
Catalog Page 2574
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Banded V-Belt
V-Belt Type Micro Ribbed V-Belt
V-Belt Section PK
Industry Number 24208597
Number of Ribs 5
Outside Length 49-7/32"
Material Neoprene
For Use With 10 HP R-Series Units: 40AY57, 40AY63, 40AY69, 40AY75, 40AY80, 40AY81
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms