Check Availability
  • INGERSOLL RAND 

    20.0 Volt Cordless Grease Gun, 6250 psi, 50.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

  • Item # 32NL80
  • Mfr. Model # LUB5130
20.0 Volt Cordless Grease Gun, 6250 psi, 50.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi Grease Gun,19 in.,6250psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A 3-way load system lets you refill this Ingersoll Rand® cordless grease gun in the manner that is most-convenient to you and your operations. Whether you choose to use a filler pump, hand load, or by simply pop in a new pre-loaded canister, all methods are quick and easy, to help reduce down time and improve efficiency. The included pressure relief valve is factory preset to relieve pressure over 6500 psi.
Show More Close
 

Technical Specifications

Item # 32NL80
Mfr. Model # LUB5130
UNSPSC #27112901
Shipping Weight 9.8 lbs
Country of Origin Taiwan *
Item Cordless Grease Gun
Battery Included / Bare Tool Bare Tool
Voltage 20.0
Grease Gun Loading Method Cartridge, Bulk, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Flex Hose
Strokes Per Oz. 50.0
Max. Operating Pressure 6250 psi
Cartridge Capacity 14 oz.
Bulk Capacity 16 oz.
Hose Length 30"
Tube Color Silver
Tube Material Steel
Tool Length 19"
Application Lubricating Grease Fittings
Features Electronic Shutdown and High Pressure LED Indicator, Ergonomic Handle with Comfort Grip, 3-Way Load System, Rugged Impact and Chemical Resistant Housing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms