Check Availability
  • Air Compressor Oil
  • INGERSOLL RAND 

    1L Bottle of Compressor Oil Coolant

  • Item # 2YY83
  • Mfr. Model # 38440228
1L Bottle of Compressor Oil Coolant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Synthetic Based Lubricant is ideal for high- and low-temperature applications. Allows Ingersoll-Rand® reciprocating compressors to operate at 100% continuous duty.
Show More Close
 

Technical Specifications

Item # 2YY83
Mfr. Model # 38440228
UNSPSC #12181601
Catalog Page 2577
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Compressor Oil Coolant
Base Synthetic Oil
Food Grade No
Size 1L
Container Type Bottle
SAE Grade Not Specified
ISO Viscosity Grade Not Specified
Four-Ball Wear Not Specified
Viscosity @ 100C Not Specified
Viscosity @ 40C Not Specified
Application Ingersoll Rand Air Compressors
* This product's country of origin is subject to change