Check Availability
  • INGERSOLL RAND 

    19-45/64" Pneumatic Nut Runner with Lever Throttle

  • Item # 436P41
  • Mfr. Model # QA8ASLS040NP41S08
19-45/64" Pneumatic Nut Runner with Lever Throttle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436P41
Mfr. Model # QA8ASLS040NP41S08
UNSPSC #27131501
Shipping Weight 2.0 lbs
Country of Origin India *
Item Pneumatic Nut Runner
Drive Size 1/2"
Torque Range Soft Draw 178 to 265 in.-lb.
Drive System Air Drive/Auto Shut Off
Free Speed 600 rpm
CFM @ Full Load 46.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/2"
Throttle Lever
Overall Length 19-45/64"
Head Width 41"
Base to Top 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions