Check Availability
  • INGERSOLL RAND 

    18" Flat Chisel; Shank Size: 2.500"

  • Item # 52YX20
  • Mfr. Model # 9001-276-18
18" Flat Chisel; Shank Size: 2.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YX20
Mfr. Model # 9001-276-18
UNSPSC #27111901
Shipping Weight 3.7 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 2.500"
Chisel Shank Type Jumbo
Chisel Tip Width 1"
Chisel Collar Type Round
Tool Overall Length 18"
Non-Sparking No
Shank Length 4"
Shank Shape Square
For Use With Rivet Buster
* This product's country of origin is subject to change

Compliance and Restrictions