Check Availability
  • INGERSOLL RAND 

    16-11/16"H Gear Motor Air Winch for Lifting with 3300 lb. 1st Layer Load Capacity

  • Item # 403U11
  • Mfr. Model # LS2-1500RGC-PH2M
16-11/16"H Gear Motor Air Winch for Lifting with 3300 lb. 1st Layer Load Capacity
Qty
  • Web Price
    $16,302.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403U11
Mfr. Model # LS2-1500RGC-PH2M
UNSPSC #24101608
Shipping Weight 233.0 lbs
Country of Origin France *
Item Air Winch
Winch Type Lifting
Series 2nd Generation
Winch Gear Type 2-Stage Planetary
Control Type Pendant Control
Motor Type Gear Motor
Winch Gear Ratio 4.3:1
Air Consumption 170 scfm
Required Pressure 90 psi
(F)NPT Inlet 3/4"
Hose Size 3/4"
1st Layer Load Capacity 3300 lb.
1st Layer Line Speed 31.0 fpm
2nd Layer Line Pull 3300 lb.
2nd Layer Line Speed 32 fpm
3rd Layer Line Pull 3300 lb.
3rd Layer Line Speed 32 fpm
4th Layer Line Pull 3300 lb.
4th Layer Line Speed 32 fpm
5th Layer Line Pull 3300 lb.
5th Layer Line Speed 32 fpm
Recommended Wire Rope Dia. 7/16"
Max. Length of Recommended Wire Rope 416 ft.
Overall Height 16-11/16"
Overall Width 13-11/16"
Overall Length 25-11/16"
Standards FEM1001
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close