Check Availability
  • INGERSOLL RAND 

    14-1/4" Pneumatic Nut Runner with Lever Throttle

  • Item # 1FYP5
  • Mfr. Model # 41AA6LTS6
14-1/4" Pneumatic Nut Runner with Lever Throttle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pneumatic Nut Runners
• Required psi: 90 Min. hose size: 1/4"
Provide fast screw/nut rundown and removal. 90° angle heads allow access to tight locations.
Show More Close
 

Technical Specifications

Item # 1FYP5
Mfr. Model # 41AA6LTS6
UNSPSC #27131501
Shipping Weight 4.69 lbs
Country of Origin USA *
Item Pneumatic Nut Runner
Drive Size 3/8"
Torque Range Soft Draw 23 to 130 in.-lb.
Drive System Reversible Auto Shutoff
Free Speed 600 rpm
CFM @ Full Load 31.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Throttle Lever
Overall Length 14-1/4"
Head Width 1-3/8"
Base to Top 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.