Check Availability
13,500 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.00 HP
  • INGERSOLL RAND 

    13,500 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.00 HP

  • Item # 48UT78
  • Mfr. Model # M2E135RP64
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ingersoll Rand® M2-Series Type 27 and 28 Angle Grinder offers versatility and power with low maintenance requirements. Compact and powerful tool has 1HP motor for faster material removal. Ergonomic handle design and low-profile throttle lever increases comfort and reduces hand fatigue for improved productivity. Speed governed to maximize productivity, efficiency, and life of abrasives. Spindle lock allows fast and easy accessory changes.
Show More Close
 

Technical Specifications

Item # 48UT78
Mfr. Model # M2E135RP64
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 13,500 rpm
Wheel Dia. 4"
Wheel Type Type 27
HP 1.00 HP
Duty Industrial
Average CFM @ 15 Second Run Time 10.00
CFM @ Full Load 40.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 12-1/2"
Handle Material Glass Reinforced Nylon
Variable Speed No
Exhaust Rear
Throttle Lever
Lock Spindle
Lever Type Safety
Includes Grinder, Wrench (2), Exhaust Hose, Retaining Ring, Operators Manual
Grinder Type Angle
Spindle Size 3/8"

* This product's country of origin is subject to change

Compliance and Restrictions