Check Availability
  • INGERSOLL RAND 

    13,500 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.00 HP

  • Item # 45JW72
  • Mfr. Model # M2A135RP64
13,500 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.00 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JW72
Mfr. Model # M2A135RP64
UNSPSC #27131511
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 13,500 rpm
Wheel Dia. 4"
Wheel Type Type 27
HP 1.00 HP
Duty Industrial
CFM @ Full Load 40.0
Air Inlet 3/8" NPT
Required Pressure 92 psi
Min. Hose Size 3/8"
Overall Length 9-39/64"
Handle Material Glass Reinforced Nylon
Variable Speed No
Exhaust Rear
Throttle Safety Lever
Lock Yes
Includes Wrenches, Piped Exhaust, Side Handle
Grinder Type Right Angle
Spindle Size 3/8"-24
* This product's country of origin is subject to change

Compliance and Restrictions