Check Availability
  • INGERSOLL RAND 

    13-1/8" Pneumatic Nut Runner with Lever Throttle

  • Item # 1FYP7
  • Mfr. Model # 5RLN2C6
13-1/8" Pneumatic Nut Runner with Lever Throttle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pneumatic Nut Runners
• Required psi: 90 Min. hose size: 1/4"
Provide fast screw/nut rundown and removal. 90° angle heads allow access to tight locations.
Show More Close
 

Technical Specifications

Item # 1FYP7
Mfr. Model # 5RLN2C6
UNSPSC #27131501
Catalog Page 2501
Shipping Weight 4.24 lbs
Country of Origin USA *
Item Pneumatic Nut Runner
Drive Size 3/8"
Torque Range Soft Draw 15 to 110 in.-lb.
Drive System Reversible Cushion Clutch
Free Speed 600 rpm
CFM @ Full Load 16.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Throttle Lever
Overall Length 13-1/8"
Head Width 1"
Base to Top 1-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions