Check Availability
  • INGERSOLL RAND 

    13-1/2" Pneumatic Nut Runner with Lever Throttle

  • Item # 436P27
  • Mfr. Model # QA4AALS020NP25S06
13-1/2" Pneumatic Nut Runner with Lever Throttle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436P27
Mfr. Model # QA4AALS020NP25S06
UNSPSC #27131501
Shipping Weight 4.321 lbs
Country of Origin India *
Item Pneumatic Nut Runner
Drive Size 3/8"
Torque Range Soft Draw 88.8 in.-lb.
Drive System Auto Shut Off
Free Speed 600 rpm
CFM @ Full Load 27.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 3/8"
Throttle Lever
Overall Length 13-1/2"
Head Width 25"
Base to Top 1-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions