Check Availability
  • INGERSOLL RAND 

    12PK1480 Micro Ribbed V-Belt, Outside Length 58"

  • Item # 6WA86
  • Mfr. Model # 89265060
12PK1480 Micro Ribbed V-Belt, Outside Length 58"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polyurethane belt is oil- and heat-resistant.
Show More Close
 

Technical Specifications

Item # 6WA86
Mfr. Model # 89265060
UNSPSC #26111801
Catalog Page 2574
Shipping Weight 0.7 lbs
Country of Origin USA *
Item V-Belt
V-Belt Type Micro Ribbed V-Belt
V-Belt Section PK
Industry Number 12PK1480
Number of Ribs 12
Outside Length 58"
Top Width 25mm
Material Polyurethane
Resists Oil, Heat
For Use With Ingersoll Rand 25 HP (150 psi) and 30 HP (200 psi) UP6-Series Rotary Screw Air Compressors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms