Check Availability
  • INGERSOLL RAND 

    12PK1460 Micro Ribbed V-Belt, Outside Length 57-1/2"

  • Item # 4VE87
  • Mfr. Model # 89265052
12PK1460 Micro Ribbed V-Belt, Outside Length 57-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polyurethane belt is oil- and heat-resistant.
Show More Close
 

Technical Specifications

Item # 4VE87
Mfr. Model # 89265052
UNSPSC #40151610
Catalog Page 2574
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Banded V-Belt
V-Belt Type Micro Ribbed V-Belt
V-Belt Section PK
Industry Number 12PK1460
Number of Ribs 12
Outside Length 57-1/2"
Top Width 57mm
Material Polyurethane
Resists Oil, Heat
For Use With 25 and 30 HP UP6-Series Units: 3HGC6, 3HGD1, 3HGD2, 3HGD4, 3HGD5, 3HGC7, 3HGC8, 3HGC9, 3UB86, 3UB87, 3UB88, 3UB89
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms