Check Availability
  • INGERSOLL RAND 

    12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 1.00 HP

  • Item # 45JW71
  • Mfr. Model # M2A120RP105
12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 1.00 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JW71
Mfr. Model # M2A120RP105
UNSPSC #27131511
Shipping Weight 12.205 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 5"
Wheel Type Type 27
HP 1.00 HP
Duty Industrial
CFM @ Full Load 40.0
Air Inlet 3/8" NPT
Required Pressure 91 psi
Min. Hose Size 3-13/16"
Overall Length 9-39/64"
Handle Material Glass Reinforced Nylon
Variable Speed No
Exhaust Rear
Throttle Lever
Lock Yes
Includes Wrenches, Piped Exhaust, Side Handle
Grinder Type Right Angle
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Compliance and Restrictions