Check Availability
  • INGERSOLL RAND 

    1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 gal

  • Item # 4YW10
  • Mfr. Model # SS5L5
1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Ingersoll-Rand single-stage air compressor features hardened steel crank shaft with precision bearings for long life. Unit has efficient finger valves that are easy for you to operate and maintain. Compressor is engineered for 100% continuous duty and must be hardwired. Required All-Season Select Synthetic Lubricant No. 2YY83 helps reduce valve carboning and is sold separately.
Show More Close
 

Technical Specifications

Item # 4YW10
Mfr. Model # SS5L5
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 310.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 15.5
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 60 gal.
Compressor Package Type Base Model
Amps 21.5
Hz 60
ASME Tank Yes
(F)NPT Outlet 1/2"
Pump RPM 950
Pump Oil Capacity 34 oz.
On Pressure Switch Setting 100
Off Pressure Switch Setting 135
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 20"
Overall Width 30"
Overall Height 71"
Standards ASME, California Code, CSA
Includes Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions