Check Availability
  • INGERSOLL RAND 

    1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 gal

  • Item # 4L977
  • Mfr. Model # 2340L5
1 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 100% continuous-duty compressor features a totally enclosed belt guard and an automatic StartStop control.

• Expected pump life: 15,000 hr.
• ASME tank with discharge isolation valve
• Must be hardwired
• Required start-up kit sold separately
Show More Close
 

Technical Specifications

Item # 4L977
Mfr. Model # 2340L5
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 425.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 14.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 60 gal.
Compressor Package Type Base Model
Amps 28
Hz 60
ASME Tank Yes
(F)NPT Outlet 1/2"
dBA @ 3 Feet 85.0
Pump RPM 1575
Pump Oil Capacity 32 oz.
On Pressure Switch Setting 135
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 32"
Overall Width 30"
Overall Height 69"
Standards ASME, California Code, CSA
Includes Motor Starter Not Included, Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions