Check Availability
  • INGERSOLL RAND 

    1/4" Cordless Impact Driver Kit, 20.0 Voltage, 160 ft.-lb. Max. Torque, Battery Included

  • Item # 19TG35
  • Mfr. Model # W5111-K22
1/4" Cordless Impact Driver Kit, 20.0 Voltage, 160 ft.-lb. Max. Torque, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 19TG35
Mfr. Model # W5111-K22
UNSPSC #27112713
Shipping Weight 11.25 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Driver Kits
Item Cordless Impact Driver Kit
Drive Size 1/4"
Drive Configuration Straight
Max. Torque 160 ft.-lb.
Battery Included / Bare Tool Battery Included
Voltage 20.0
Series IQV20 Series(TM) High Cycle Impactool(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 2800
Max. No Load RPM 1900
Battery Capacity 2.5Ah
Corded/Cordless Cordless
Handle Type Pistol
Clutch Style Ball and Cam
Battery Included (2) 48KT05
Battery Pack Replacement 48KT05
Features Impact Resistant, Variable Speed, All Metal Drive Train
Tool Length 6"
Tool Weight 11.3 lb.
Includes (2) Batteries, Carrying Case, Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.