Check Availability
  • INGERSOLL RAND 

    1/4" Cordless Impact Driver, 20.0 Voltage, 160 in.-lb. Max. Torque, Bare Tool

  • Item # 19TG33
  • Mfr. Model # W5111
1/4" Cordless Impact Driver, 20.0 Voltage, 160 in.-lb. Max. Torque, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TG33
Mfr. Model # W5111
UNSPSC #27112713
Shipping Weight 3.6 lbs
Country of Origin China *
Driver and Wrench Product Grouping Cordless Impact Drivers
Item Cordless Impact Driver
Drive Size 1/4"
Drive Configuration Straight
Max. Torque 160 in.-lb.
Battery Included / Bare Tool Bare Tool
Voltage 20.0
Series IQV20 Series(TM) High Cycle Impactool(TM)
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Anvil Impact Action Mechanical
Max. Blows per Minute 2800
Max. No Load RPM 1900
Battery Capacity 1.5Ah
Corded/Cordless Cordless
Handle Type Pistol
Clutch Style Ball and Cam
Battery Included No
Battery Pack Replacement 26KR20
Features Impact Resistant, Housing Protects Against Fluids, Chemicals and Repeated Drops, Variable Speed, All Metal Drive Train
Tool Length 6"
Tool Weight 2.6 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.