Check Availability
0.5 HP General Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size
  • INGERSOLL RAND 

    0.5 HP General Duty Keyed Air Drill, Pistol Style, 1/2" Chuck Size

  • Item # 5KB25
  • Mfr. Model # 7803RA
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5KB25
Mfr. Model # 7803RA
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 4.3 lbs
Country of Origin China *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 1/2"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 500 rpm
Duty Cycle - Air Tools General Duty
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 27.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Ball and Roller
Housing Material Aluminum
Gear Train Planetary
Overall Length 7-5/64"
Tool Weight 3.30 lb.
Includes Chuck Key

* This product's country of origin is subject to change

Compliance and Restrictions