Check Availability
  • INGERSOLL RAND 

    0.5 HP General Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 5KB23
  • Mfr. Model # 7802RA
0.5 HP General Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KB23
Mfr. Model # 7802RA
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.58 lbs
Country of Origin China *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Body Type - Air Tools Pistol
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 2000 rpm
Duty Cycle - Air Tools General Duty
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 26.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Ball and Roller
Housing Material Aluminum
Gear Train Planetary
Overall Length 6-1/8"
Tool Weight 2.50 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions