Check Availability
  • INGERSOLL RAND 

    0.38 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 3Y540
  • Mfr. Model # 5ANST6
0.38 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3Y540
Mfr. Model # 5ANST6
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.1 lbs
Country of Origin USA *
Item - Air Drills Air Drill
HP - Air Tools 0.38
Body Type - Air Tools Pistol
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 1000 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 20 to 80 in.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.25
CFM @ Full Load 17.0
Required Pressure 90 psi
Min. Hose Size 1/4"
Handle Material Aluminum with Rubber Grip
Variable Speed Yes
Throttle Type Trigger
Bearings Double Row Ball
Housing Material Skinsulate
Overall Length 8-1/8"
Tool Weight 2.80 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions