Check Availability
0.33 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size
  • INGERSOLL RAND 

    0.33 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 3YU90
  • Mfr. Model # 1P38ST4
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 3YU90
Mfr. Model # 1P38ST4
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 2.1 lbs
Country of Origin India *
Item - Air Drills Air Drill
HP - Air Tools 0.33
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 3800 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 20 to 100 in.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.00
CFM @ Full Load 11.0
Required Pressure 90 psi
Min. Hose Size 1/4"
Handle Material Aluminum
Variable Speed Yes
Throttle Type Trigger
Bearings Double Row Ball
Overall Length 6-1/4"
Tool Weight 1.40 lb.
Includes Chuck Key

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.