Check Availability
0.25 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size
  • INGERSOLL RAND 

    0.25 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 2ERU1
  • Mfr. Model # QP151D
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2ERU1
Mfr. Model # QP151D
UNSPSC #27131505
Shipping Weight 2.3 lbs
Country of Origin USA *
Item - Air Drills Air Drill
HP - Air Tools 0.25
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 1500 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 86.4 in.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 16.0
Required Pressure 90 psi
Min. Hose Size 1/4"
Handle Material Composite
Variable Speed Yes
Throttle Type Trigger
Bearings Ball and Roller
Housing Material Composite
Gear Train Planetary
Overall Length 7-1/4"
Tool Weight 1.54 lb.
Includes Chuck Key

* This product's country of origin is subject to change

Compliance and Restrictions