Check Availability
  • INGERSOLL CUTTING TOOL 

    Diamond Turning Insert, CNMA, 431, Common-TT7310

  • Item # 4VHD9
  • Mfr. Model # CNMA431 TT7310
Diamond Turning Insert, CNMA, 431, Common-TT7310
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VHD9
Mfr. Model # CNMA431 TT7310
UNSPSC #23171618
Shipping Weight 0.022 lbs
Country of Origin Not Available *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMA
Insert Size 431
Chip-Breaker Common
Grade TT7310
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Inscribed Circle 1/2"
Insert Thickness 0.1875"
Nose Radius 0.0157"
ANSI Number CNMA431 TT7310
ISO Number CNMA120404 TT7310
Insert Material Carbide
Coating CVD
Cutting Direction Neutral
Rake Negative
For Use With TCKN, TCLN, TCMN Toolholders, A-TCLN Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Top and Hole Clamping
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.