Check Availability
  • INFICON 

    Ultrasonic Leak Detector

  • Item # 3KXG7
  • Mfr. Model # 711-202-G1
Ultrasonic Leak Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Inficon® Whisper® ultrasonic leak detector can detect pressurized or vacuum leaks for any gas including nitrogen. The laser pointer feature helps you pinpoint the leak location, even for far-away leaks
Show More Close
 

Technical Specifications

Item # 3KXG7
Mfr. Model # 711-202-G1
UNSPSC #41111809
Catalog Page 3008
Shipping Weight 3.27 lbs
Country of Origin USA *
Item Ultrasonic Leak Detector
AC Frequency Response 35 to 45 KHz Range, Centered At 40.5 KHz
Function Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing
Includes Ultrasonic Detector, Probe Extention, Headphones, 2 "D" Size Batteries, Hard Plastic Carrying Case and 2 Year Replacement Warranty
* This product's country of origin is subject to change

Compliance and Restrictions