Check Availability
  • INDUSTRIAL TEST SYSTEMS 

    Test Strips 1 EA Testing Parameter: Calcium Reagent Range: 20 to 990 ppm

  • Item # 8WN76
  • Mfr. Model # 486629
Test Strips  1 EA Testing Parameter: Calcium Reagent Range: 20 to 990 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WN76
Mfr. Model # 486629
UNSPSC #41113035
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Test Strips
Type Micro 7 Plus Calcium Reagent
Testing Parameter Calcium Reagent
Range 20 to 990 ppm
Number of Tests 50
Detects For Calcium Reagent
* This product's country of origin is subject to change

Compliance and Restrictions