Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity

  • Item # 5HP16
  • Mfr. Model # 1810-1220
Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5HP16
Mfr. Model # 1810-1220
UNSPSC #24111802
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Sulfur Dioxide
Gas Mixture 10 ppm SO2
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 14-1/4"
Accuracy +/-10%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Sulfur dioxidee, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms