Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Snsr Wtr Barrier Kit for Mfr No TX1,PK5

  • Item # 46C117
  • Mfr. Model # 18109230
Snsr Wtr Barrier Kit for Mfr No TX1,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This water barrier kit is for use with a Tangoâ„¢ TX1 gas monitor.
Show More Close
 

Technical Specifications

Item # 46C117
Mfr. Model # 18109230
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Water Barrier Kit
Diameter 1"
Length 1"
Width 1"
Depth 1"
Height 1"
Status Indicator No
Power Source No
Features Replacement Barriers to Cover (5) Two-Sensor Gas Detectors
For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5
Includes (10) Sensor Water Barriers, (10) Sensor Water Barrier Gaskets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.