Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Small Replacement Sensor,CO, H2S

  • Item # 49KA04
  • Mfr. Model # 17155304-J
Small Replacement Sensor,CO, H2S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49KA04
Mfr. Model # 17155304-J
UNSPSC #46171613
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Small Replacement Sensor
Detects Carbon Monoxide, Hydrogen Sulfide
Chemical Formula CO, H2S
Sensor Range CO 0 to 1500 ppm, H2S 0 to 500 ppm
Resolution CO 0.01% vol., H2S 1% vol.
Temp. Range -40 Degrees to 50 Degrees C, -40 Degrees to 122 Degrees F
For Use With Ventis Pro 5 Series
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.