Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Sensor,Detects Hydrogen Cyanide

  • Item # 52HP31
  • Mfr. Model # 17156650-B
Sensor,Detects Hydrogen Cyanide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HP31
Mfr. Model # 17156650-B
UNSPSC #46171613
Shipping Weight 0.047 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Hydrogen Cyanide
Chemical Formula HCN
Sensor Range 0 to 30 ppm
Resolution 0.1 ppm
Temp. Range -20 Degrees to 55 Degrees C
For Use With Mfr. No. 18109396-ABC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.