Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Sensor,Detects Ammonia,0 to 500ppm Range

  • Item # 41H613
  • Mfr. Model # 17124975-6
Sensor,Detects Ammonia,0 to 500ppm Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H613
Mfr. Model # 17124975-6
UNSPSC #46171613
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Sensor
Detects Ammonia
Chemical Formula NH3
Sensor Range 0 to 500 ppm
Resolution 1 ppm
Temp. Range -4 Degrees to 131 Degrees F
For Use With Mfr. No. MX6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.