Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, Chlorine

  • Item # 9JEX8
  • Mfr. Model # 17124983-7
Replacement Sensor,  Chlorine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JEX8
Mfr. Model # 17124983-7
UNSPSC #46171613
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Chlorine
Chemical Formula Cl2
Sensor Range 0 to 100 ppm
Resolution 0.1 ppm
Temp. Range -40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
For Use With GasBadge Pro Single-Gas Air Monitors
* This product's country of origin is subject to change

Compliance and Restrictions