Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, Phosphine

  • Item # 8RM51
  • Mfr. Model # 17124983-9
Replacement Sensor, Phosphine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8RM51
Mfr. Model # 17124983-9
UNSPSC #46171613
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Phosphine
Chemical Formula PH3
Sensor Range 0 to 10 ppm
Resolution 0.01 ppm
Temp. Range -40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
For Use With GasBadge Pro Single-Gas Air Monitors
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.