Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, Sulfur Dioxide

  • Item # 6UAX2
  • Mfr. Model # 17143595
Replacement Sensor,  Sulfur Dioxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement sensor is for use with Ventis™ MX4 multi-gas detectors.
Show More Close
 

Technical Specifications

Item # 6UAX2
Mfr. Model # 17143595
UNSPSC #46171613
Catalog Page 1777
Shipping Weight 0.1 lbs
Country of Origin China *
Item Replacement Sensor
Detects Sulfur Dioxide
Chemical Formula SO2
Sensor Range 0 to 150 ppm
Resolution 0.1 ppm
Temp. Range -4 Degrees to 122 Degrees F
For Use With Mfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In