Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, Carbon Monoxide

  • Item # 5JNL7
  • Mfr. Model # 17134487
Replacement Sensor, Carbon Monoxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement sensor is for use with Ventis™ MX4 multi-gas detectors.
Show More Close
 

Technical Specifications

Item # 5JNL7
Mfr. Model # 17134487
UNSPSC #46171613
Catalog Page 1775
Shipping Weight 0.01 lbs
Country of Origin China *
Item Replacement Sensor
Detects Carbon Monoxide
Chemical Formula CO
Sensor Range 0 to 1000 ppm
Resolution 1 ppm
Temp. Range -4 Degrees to 122 Degrees F
For Use With Mfr. No. MX4-K12311, MX4-K10321, MX4-K10311, VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
* This product's country of origin is subject to change

Compliance and Restrictions