Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, Detects Phosphine

  • Item # 53UD34
  • Mfr. Model # 17155306-9
Replacement Sensor, Detects Phosphine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53UD34
Mfr. Model # 17155306-9
UNSPSC #46171613
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Phosphine
Chemical Formula PH3
Sensor Range 0 to 10 ppm
Resolution 0.01 ppm
Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
For Use With Ventis Pro 4, Ventis Pro 5 Series
* This product's country of origin is subject to change

Compliance and Restrictions