Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, NO2

  • Item # 49JZ92
  • Mfr. Model # 17155306-4
Replacement Sensor, NO2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement gas sensor is designed to work with Industrial Scientific's Ventis™ Pro5 and Ventis™ Pro4 multigas hazard monitor systems. The monitors are available separately in configurations for personal protection or confined-space applications.
Show More Close
 

Technical Specifications

Item # 49JZ92
Mfr. Model # 17155306-4
UNSPSC #46171613
Catalog Page 1774
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Nitrogen Dioxide
Chemical Formula NO2
Sensor Range 0 to 150 ppm
Resolution 0.1 ppm
Temp. Range -40 Degrees to 50 Degrees C, -40 Degrees to 122 Degrees F
For Use With Ventis Pro 4, Ventis Pro 5 Series
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.