Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor,H2S,For Gas Badge Pro

  • Item # 1TAY7
  • Mfr. Model # 17124983-2
Replacement Sensor,H2S,For Gas Badge Pro
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

GasBadge® Single-Gas Detectors
Feature continuous event logging record of past 15 alarm events.
• Audible, visual, and vibrating alarms IP66/67 rating for water and dust ingress DS2 Docking Station™ compatible
Show More Close
 

Technical Specifications

Item # 1TAY7
Mfr. Model # 17124983-2
UNSPSC #41113118
Catalog Page 1776
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Hydrogen Sulfide
Chemical Formula H2S
Sensor Range 0 to 500 ppm
Resolution 0.1 ppm
Temp. Range -40 Degrees to 140 Degrees F
For Use With GasBadge Pro Single-Gas Air Monitors
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.