Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor,H2S,For M40

  • Item # 1TAY5
  • Mfr. Model # 17112152
Replacement Sensor,H2S,For M40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TAY5
Mfr. Model # 17112152
UNSPSC #41113118
Shipping Weight 1.0 lbs
Country of Origin China *
Item Replacement Sensor
Detects Hydrogen Sulfide
Chemical Formula H2S
Sensor Range 0 to 500 ppm
Resolution 1 ppm
Temp. Range -4 Degrees to 122 Degrees F
For Use With Mfr. No. M40
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close