Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor, CH4 IR, Use With MX6

  • Item # 1TAN4
  • Mfr. Model # 17124975-N
Replacement Sensor, CH4 IR, Use With MX6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MX6 iBrid™ Multigas Detectors and Confined-Space Kits
Include desktop charger, belt clip, carrying case, and calibration cup with tubing.
• 5-way scrolling navigation button DS2 Docking Station™ compatible Full-color LCD
Show More Close
 

Technical Specifications

Item # 1TAN4
Mfr. Model # 17124975-N
UNSPSC #41113118
Catalog Page 1775
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Methane
Chemical Formula CH4, IR
Sensor Range 0 to 100% Vol
Resolution 1% Vol
Temp. Range -4 Degrees to 131 Degrees F
For Use With Mfr. No. MX6
* This product's country of origin is subject to change

Compliance and Restrictions