Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor,O2, Use With MX6

  • Item # 1TAN1
  • Mfr. Model # 17124975-3
Replacement Sensor,O2, Use With MX6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

MX6 iBrid™ Multigas Detectors and Confined-Space Kits
Include desktop charger, belt clip, carrying case, and calibration cup with tubing.
• 5-way scrolling navigation button DS2 Docking Station™ compatible Full-color LCD
Show More Close
 

Technical Specifications

Item # 1TAN1
Mfr. Model # 17124975-3
UNSPSC #41113118
Catalog Page 1775
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Oxygen
Chemical Formula O2
Sensor Range 0 to 30% Vol
Resolution 0.1%
Temp. Range -4 Degrees to 131 Degrees F
For Use With Mfr. No. MX6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms