Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Sensor,H2S,For MX6

  • Item # 1TAL9
  • Mfr. Model # 17124975-2
Replacement Sensor,H2S,For MX6 Replacement Sensor,H2S,For MX6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

MX6 iBrid™ Multigas Detectors and Confined-Space Kits
Include desktop charger, belt clip, carrying case, and calibration cup with tubing.
• 5-way scrolling navigation button DS2 Docking Station™ compatible Full-color LCD
Show More Close
 

Technical Specifications

Item # 1TAL9
Mfr. Model # 17124975-2
UNSPSC #41113118
Catalog Page 1775
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Hydrogen Sulfide
Chemical Formula H2S
Sensor Range 0 to 500 ppm
Resolution 0.1 ppm
Temp. Range -4 Degrees to 131 Degrees F
For Use With Mfr. No. MX6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.