Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Replacement Safety Cable, 164 ft. L

  • Item # 52HP56
  • Mfr. Model # 17156261
Replacement Safety Cable, 164 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HP56
Mfr. Model # 17156261
UNSPSC #46171613
Shipping Weight 8.981 lbs
Country of Origin Dominican Republic *
Item Replacement Safety Cable
Diameter 1/4"
Length 164 ft.
Status Indicator No
Power Source No
Features Durable Design
For Use With Mfr. No. 18109396-ABC
* This product's country of origin is subject to change

Compliance and Restrictions