Check Availability
Phosphine Calibration Gas, 58L Cylinder Capacity
  • INDUSTRIAL SCIENTIFIC 

    Phosphine Calibration Gas, 58L Cylinder Capacity

  • Item # 36J741
  • Mfr. Model # 18104059
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J741
Mfr. Model # 18104059
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Phosphine
Gas Mixture 1 ppm Phosphine
Background Gas Oxygen
Cylinder Capacity 58L
Cylinder Material Aluminum Alloy
For Use With Mfr. No. MX6-K1230101, MX6-K0230101, MX6-K1030101, MX6-K0030101, MX6-K1230301, MX6-K0230301, MX6-K1030301, MX6-K0030301, MX6-K1230111, MX6-K123R211, MX6-K103Q211, MX6KIT-K1230111, MX6KIT-K123R211, MX6KIT-K1230211
Connection Size 5/8" x 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms