Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Nameplate for Mfr. No. TX1,Blue

  • Item # 46C122
  • Mfr. Model # 17154919
Nameplate for Mfr. No. TX1,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nameplate is for use with a Tangoâ„¢ TX1 gas monitor.
Show More Close
 

Technical Specifications

Item # 46C122
Mfr. Model # 17154919
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Nameplate
Diameter 1"
Length 1-1/4"
Width 1-1/4"
Depth 1/2"
Height 1/2"
Status Indicator No
Power Source No
Features Blue Nameplate with Black Tango TX1 Logo
For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.