Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Detector Space Kit, 172" H

  • Item # 53DH24
  • Mfr. Model # V5K-KJ532110111
Multi-Gas Detector Space Kit, 172" H
Qty
  • Web Price
    $3,099.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DH24
Mfr. Model # V5K-KJ532110111
UNSPSC #46171613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Multi-Gas Detector Confined Space Kit
Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide, Lower Explosive Limit
Gas Type LEL, O2, CO, H2S, SO2
Sensor Range LEL 0 to 100%, CO 0 to 1500 ppm, H2S 0 to 500 ppm, SO2 0 to 500 ppm, O2 0 to 30%
Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments), H2S (0.1 ppm Increments), SO2 (0.1 ppm Increments)
Housing Color Black
Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-ion
Battery Life 18 hr.
Display LCD
Standards UL Class I, Division 1, Groups A, B, C, and D T4
Features Panic Alarm, Alarm Action Messages, Time and Temperature, iAssign Technology
Height 172"
Width 67"
Depth 65"
Includes Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Sample Tubing, Calibration Gas, Manual Regulator, Rugged Hard Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms