Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Detector, Orange, 58" W

  • Item # 53UD55
  • Mfr. Model # VP4-K1BY1101111
Multi-Gas Detector, Orange, 58" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53UD55
Mfr. Model # VP4-K1BY1101111
UNSPSC #46171613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Cyanide
Gas Type LEL, CO, O2, HCN
Sensor Range LEL 0 to 100%, CO 0 to 2000 ppm, HCN 0 to 30 ppm, O2 0 to 30% vol.
Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments), HCN (0.1 ppm Increments)
Housing Color Orange
Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-ion
Battery Life 12 hr.
Display LCD
Standards UL Class I, Div. 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Features Panic Alarm, Alarm Action Messages, Time and Temperature, iAssign Technology, Wireless
Height 104"
Width 58"
Depth 36"
Includes Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms