Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Detector, Orange, 58" W

  • Item # 53UD42
  • Mfr. Model # VP4-K52Y1101101
Multi-Gas Detector, Orange, 58" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53UD42
Mfr. Model # VP4-K52Y1101101
UNSPSC #46171613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Oxygen, Hydrogen Sulfide, Sulfur Dioxide, Lower Explosive Limit
Gas Type LEL, SO2, H2S, O2
Sensor Range LEL 0 to 100%, SO2 0 to 150 ppm, H2S 0 to 500 ppm, O2 0 to 30% vol.
Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (0.1 ppm Increments), SO2 (0.1 ppm Increments)
Housing Color Orange
Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-ion
Battery Life 12 hr.
Display LCD
Standards UL Class I, Div. 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Features Panic Alarm, Alarm Action Messages, Time and Temperature, iAssign Technology
Height 104"
Width 58"
Depth 36"
Includes Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms