Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Detector, Orange, Detects LEL, O2

  • Item # 52HN98
  • Mfr. Model # BZ1-K003001111
Multi-Gas Detector, Orange, Detects LEL, O2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Radius™ BZ1 Area Monitor worksite multi-gas hazard system is engineered for long-lasting, easy-to-operate detection and protection. The modular design allows for smaller instrument inventories and enhanced uptime in the field. Text-based configuration and navigation simplifies setup and use. Preconfigured LENS™ Wireless networking connects devices at turn-on, for instant gas readings that can help your team react quickly to emergencies. The system combines a SafeCore™ Module with a Radius BZ1 Base.
Industrial Scientific's proprietary SafeCore module houses critical tech including sensors, pump. software, and wireless. Its smart sensors are positioned face-down in the module to help reduce false alarms from weather conditions. DualSense® Technology employs 2 sensors to detect the same gas, to help increase worker safety. The interchangeable module swaps out easily to switch sensor setups and maintenance.
The durable, weather-resistant Radius Base has built-in audio and visual alarms designed to capture attention even in high-noise environments. Its large display shows customizable alarm messages such as "EVACUATE" or "VENTILATE."
Show More Close
 

Technical Specifications

Item # 52HN98
Mfr. Model # BZ1-K003001111
UNSPSC #46171613
Catalog Page 1774
Shipping Weight 22.359 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Lower Explosive Limit, Oxygen
Gas Type LEL,O2
Sensor Range 0 to 100% LEL, O2 0 to 30.0%
Resolution 1% LEL, O2 0.1%
Housing Color Orange
PID Ionization Energy Level 10.6 eV
Operating Temp. Range -20 Degrees C to 55 Degrees C
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Battery Life 79 hr.
Display LCD
Standards UL, CSA, ATEX, IECEx
Features Detect Up to (2) Gases Using (15) Sensor Options, Monitor Run Time of 7 Days (168 hr.), Intrinsic Safety External Power Supply, Ultra Bright Blue and Red Lights, Audible Alarms Sound At 108dB, Large Display, Intuitive Text Based Navigation and Configuration
Height 21-1/2"
Width 11-1/2"
Depth 11-1/2"
Includes Calibration Cup, Sample Tubing, Pump Inlet Water Barrier, Hand Tool, Charging Power Supply, Region Specific Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms