Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Detector, Detects LEL, CO, H2S, O2

  • Item # 52HN75
  • Mfr. Model # BZ1-K123000101
Multi-Gas Detector, Detects LEL, CO, H2S, O2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HN75
Mfr. Model # BZ1-K123000101
UNSPSC #46171613
Shipping Weight 22.22 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen
Gas Type LEL,CO,H2S,O2
Sensor Range 0 to 100% LEL, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%
Resolution 1% LEL, CO 1 ppm, H2S 0.1 ppm, O2 0.1%
Housing Color Orange
PID Ionization Energy Level 10.6 eV
Operating Temp. Range -20 Degrees C to 55 Degrees C
Alarm Setting Adjustable
Alarm Type Audible, Visual
Battery Type Nickel-Metal Hydride
Battery Life 180 hr.
Display LCD
Standards UL, CSA, ATEX, IECEx
Features Detect Up to (4) Gases Using (15) Sensor Options, Monitor Run Time of 7 Days (168 hr.), Intrinsic Safety External Power Supply, Ultra Bright Blue and Red Lights, Audible Alarms Sound At 108dB, Large Display, Intuitive Text Based Navigation and Configuration
Height 21-1/2"
Width 11-1/2"
Depth 11-1/2"
Includes Calibration Cup, Sample Tubing, Pump Inlet Water Barrier, Hand Tool, Charging Power Supply, Region Specific Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms